Shop All Incontinence Pants
Tena
Promise Day Light Unisex Incontinence Liner Contoured 15" L, PK 28
Mfr # 62550
Zoro # G901105634
product price: $24.99
/pk 28, $0.89/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Color White Backsheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 62550
- Zoro # G901105634
- UPC # 768702625500
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | One Size Fits Most |
Details
Color | White Backsheet |
Description
Promise daytime light absorbency incontinency liners to be worn with knit pants.
- Designed for light to moderate bladder and/or bowel incontinence protection
- As a two-piece system, these pads provide a more discreet, Body-Close FitTM when worn with knit pants
- Anatomically designed for comfort and security
- Dry-Fast CoreTM technology rapidly pulls fluid away from the skin and traps it into the lower storage core where it is gelled by super-absorbent microbeads for greater security and skin dryness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: S6188 CAM ASSEMBLIES DL1200/DL1300 TRILOGY SERIES HW1824 LEFT HAND AND RIGHT HAND (ALL-S6188)
- ALLSHIELD Hand Sanitizer, 8 oz. Size (2258)
- OXYGEN Body Lotion .75oz Tube, 288PK (OX-22ML-BL)
- PHYSICIANSCARE Ibuprofen Medication, Two-Pack, 200mg, PK50 (90015-002)
- TENA Tena 81780 Medium Protective Underwear Super Plus Men - 64 per Case (Tena-81780-Case)
- TENA 81920 Extra Large Protective Underwear Super Plus Men, 56PK (Tena-81920-Case)
- TENA Tena 72116 Extra Pull On Heavy Absorbency Underwear; Small - 64 per Case (Tena-72116-Case)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- TENA 67501 Super Large Maximum Absorbency Briefs, 56PK (Tena-67501-Case)
- TENA 67300 Ultra Briefs Large-Moderate, Heavy, 80PK (Tena-67300-Case)
- NORTHSHORE MEGAMAX AirLock Briefs, 12PK (2628)
- Tena Incontinence Pants