Shop All Incontinence Pants
Tena
Night Super Unisex Incontinence LIner Overnight 27" L, PK 48
Mfr # 62718
Zoro # G801105758
product price: $59.55
/pk 48, $1.24/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green Backsheet
- Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 62718
- Zoro # G801105758
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | One Size Fits Most |
Details
Color | Green Backsheet |
Description
Pair this Tena Night Super Unisex Heavy-Absorbent Bladder Control Pad with a compatible Tena Knit Pant (not included) and receive extended or overnight security against heavy incontinent leaks. The Dry-Fast Core keeps liquids locked away throughout the night.
- ConfioAirTM Fully Breathable technology helps maintain skin's natural moisture balance
- Dry-Fast CoreTM quickly wicks away liquids from skin
- Odor Control technology locks away liquids to reduce odors
- Designed for very heavy levels of urinary incontinence and moderate bowel incontinence, as well as nighttime or extended wear
- Note: not recommended for loose or chronic stools related to diuretics, tube feeding or IVs
- Oval-shaped elastics and a contoured core deliver a comfortable fit and added leakage protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Burn Pump Spray, Bottle, 2 oz. (22502)
- WATERJEL Hydrogen Peroxide, Spray Bottle, 2 oz. (HP2-24)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person (70510)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- TENA Tena 68010 Ultra Extra Large Briefs Moderate; Heavy - 60 per Case (Tena-68010-Case)
- TENA 67501 Super Large Maximum Absorbency Briefs, 56PK (Tena-67501-Case)
- TENA 81920 Extra Large Protective Underwear Super Plus Men, 56PK (Tena-81920-Case)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, X-Large, 50"-60", 10PK (1610)
- Tena Incontinence Pants