Shop All Incontinence Pants
Tena
Light Ultimate Unisex Incontinent Pad Ultimate 16" L, PK 33
Mfr # 47709
Zoro # G201105402
product price: $39.15
/pk 33, $1.19/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Color White Backsheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 47709
- Zoro # G201105402
- UPC # 768702477093
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | One Size Fits Most |
Details
Color | White Backsheet |
Description
For heavy bladder leakage protection for heavy leakage after a sudden urge to urinate.
- Soft, quick-dry top sheet
- Cushiony side gathers
- Adhesive strip
- Individually wrapped
- One size fits most women and men
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- OXYGEN Facial Soap, 04 oz, 1000PK (OX-12G-FS|1)
- WELCH ALLYN BP FITTING, F LUER LOCK 5/32 TUBE (5082-168)
- ZORO SELECT Phlebotomy Positioning Block (PAWP161410)
- TENA 67501 Super Large Maximum Absorbency Briefs, 56PK (Tena-67501-Case)
- TENA 67300 Ultra Briefs Large-Moderate, Heavy, 80PK (Tena-67300-Case)
- TENA Tena 72116 Extra Pull On Heavy Absorbency Underwear; Small - 64 per Case (Tena-72116-Case)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- TENA Tena 81780 Medium Protective Underwear Super Plus Men - 64 per Case (Tena-81780-Case)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, X-Large, 50"-60", 10PK (1610)
- Tena Incontinence Pants