Shop All Incontinence Pants
Tena
Incontinent Pad 8" L Contoured Moderate, PK 20
Mfr # 50600
Zoro # G001105732
product price: $21.99
/pk 20, $1.10/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Backsheet
- Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 50600
- Zoro # G001105732
- UPC # 768702506007
- Country of Origin Czechia
- Category Incontinence Pants
Dimensions
Size | One Size Fits Most |
Details
Color | White Backsheet |
Description
Protect against dampness from bladder control conditions with TENA® MENTM Moderate Guards Bladder Control Pads. Their anatomical shape allows for a close, comfortable and discreet fit. TENA® MENTM incontinence pads have adhesive strips to hold them reliably in place while you're on the move. Absorbent polymers in the Dry-Fast CoreTM soak up and lock in liquids, preventing leaks and other mishaps. The soft outer surface adds further comfort and discretion by producing minimal noise. These TENA® bladder control pads are disposable after a single use for added convenience and to maintain hygiene.
- TENA® MENTM incontinence pads are anatomically shaped for comfortable wear
- Adhesive strips keep the pads discreet and securely in place
- The Dry-Fast CoreTM uses highly absorbent polymers to contain liquid and prevent leaks
- TENA® Men guards have a soft surface for added comfort and for less noise during movement
- They are conveniently single-use and disposable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- MEDLOGIX Urea-Based Small Instant Ice Pack, PK50 (6601)
- PRIDE MOBILITY Power Chair Joystick Controller (CTLDC1560)
- MCKESSON Medi-Pak Respiratory Set-Up Bag, 500PK (79-RDS21216)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- TENA 67300 Ultra Briefs Large-Moderate, Heavy, 80PK (Tena-67300-Case)
- TENA Tena 81780 Medium Protective Underwear Super Plus Men - 64 per Case (Tena-81780-Case)
- TENA 81920 Extra Large Protective Underwear Super Plus Men, 56PK (Tena-81920-Case)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- TENA Tena 72116 Extra Pull On Heavy Absorbency Underwear; Small - 64 per Case (Tena-72116-Case)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Large, 36"-48", 56PK (1356)
- Tena Incontinence Pants