Shop All Incontinence Pants
Tena
Incontinent Pad 16" L Regular Length, PK 33
Mfr # 54305
Zoro # G801105475
product price: $35.39
/pk 33, $1.07/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Color White Backsheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 54305
- Zoro # G801105475
- UPC # 768702543057
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | One Size Fits Most |
Details
Color | White Backsheet |
Description
Secure this Tena Intimates Serenity Ultimate Bladder Control Pad in place with ease using its built-in adhesive strip. You can feel fresh and dry thanks to the pad's ProSkin Technology and super-absorbent core, which locks liquids in.
- ProSkin Technology protects skin against prolonged wetness and keeps skin fresh and clean
- 3D technology with a soft top layer quickly wicks fluids away to maintain skin's natural protection
- Dry-Fast super-absorbent core locks in fluids and helps fight odors
- Adhesive strip secures the pad in place
- One size fits most women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Antibacterial Bar Soap, 4 oz., PK48 (08833)
- DR. SCHOLLS Dr. Scholls 284002 4 .63 x 3 .38in. Moleskin 3 Pack (284002)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-008)
- COMFORT PLUS Tampons w/Applicator, Extra Heavy, PK500 (PS-500)
- TENA 67501 Super Large Maximum Absorbency Briefs, 56PK (Tena-67501-Case)
- TENA Tena 72116 Extra Pull On Heavy Absorbency Underwear; Small - 64 per Case (Tena-72116-Case)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- TENA 67300 Ultra Briefs Large-Moderate, Heavy, 80PK (Tena-67300-Case)
- TENA 81920 Extra Large Protective Underwear Super Plus Men, 56PK (Tena-81920-Case)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- MEDLINE Protection Plus Disposable Underpads, 23" x 36", Blue, PK25 (MSC281232)
- Tena Incontinence Pants