Shop All Incontinence Pants
Tena
Incontinent Pad 13" L Long Length, PK 14
Mfr # 54283
Zoro # G501105454
product price: $27.69
/pk 14, $1.98/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Backsheet
- Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 54283
- Zoro # G501105454
- UPC # 768702542838
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | One Size Fits Most |
Details
Color | White Backsheet |
Description
Tena Intimates pads offer the highest level of daytime protection against heavy leaks and surge incontinence, so you can stop worrying and get back to being you.
- ProSkin Technology protects skin against prolonged wetness and keeps it fresh and clean
- One size fits most men and women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bulb Syringe Aspirator, Sterile, 2 oz (650-4004-0121)
- OMNIMED Stainless Steel Wall Mountable Bedpan Storage Rack (303012)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1 L Bottle (35362)
- HONEYWELL Sterile Gauze Pad, Sterile, White, Yes, PK4 (020430)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- TENA Tena 72116 Extra Pull On Heavy Absorbency Underwear; Small - 64 per Case (Tena-72116-Case)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- TENA 81920 Extra Large Protective Underwear Super Plus Men, 56PK (Tena-81920-Case)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- TENA Tena 68010 Ultra Extra Large Briefs Moderate; Heavy - 60 per Case (Tena-68010-Case)
- DMI Incontinence Pant, 38 in. to 44 in., White (560-7000-1923)
- Tena Incontinence Pants