Shop All Incontinence Pants
Tena
Incontinent Pad 11" L Regular Length Moderate, PK 72
Mfr # 41309
Zoro # G001105619
product price: $23.69
/pk 72, $0.33/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Backsheet
- Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 41309
- Zoro # G001105619
- UPC # 768702413091
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | One Size Fits Most |
Details
Color | White Backsheet |
Description
Stay dry, comfortable and confident with the protection of TENA® Light Pads for Incontinence. Their topsheet pulls in liquid and dries rapidly, minimizing liquid's contact with skin. TENA® incontinence pads have a Dry-Fast CoreTM, wicking away moisture and locking in liquids using highly absorbent polymers. Cushioned sides gather to protect against leaks and to conform to the body's curves. Adhesive strips hold the TENA® light incontinence pads securely and discreetly in place. The pads are individually wrapped to maintain hygiene prior to use.
- TENA® incontinence pads have a soft, rapidly drying topsheet that pulls in liquid to keep wearers dry
- A Dry-Fast CoreTM wicks away and traps liquid with absorbent polymers, preventing leaks
- Cushioned sides conform to the body's shape and gather for a secure fit
- An adhesive strip holds the pads securely in place for discretion
- TENA® bladder control pads are individually wrapped for convenience and hygiene
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Vantage White Canine Nail Scissors, 4.5in (V1718)
- COVIDIEN Non-Stick Pad w/Adhesive, 3x2In, PK100 (KTAD019017)
- MEDIQUE PRODUCTS Medique Sharps Containers (10454G)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- TENA 67300 Ultra Briefs Large-Moderate, Heavy, 80PK (Tena-67300-Case)
- TENA 81920 Extra Large Protective Underwear Super Plus Men, 56PK (Tena-81920-Case)
- TENA Tena 72116 Extra Pull On Heavy Absorbency Underwear; Small - 64 per Case (Tena-72116-Case)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- NORTHSHORE Premium Premium Super-Absorbent Undepads, Blue, Large, 23x36"150PK (5025)
- Tena Incontinence Pants