Shop All Incontinence Pants
Tena
Heavy Unisex Incontinent Pad Regular Length 12" L, PK 60
Mfr # 41509
Zoro # G001105664
product price: $26.99
/pk 60, $0.45/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Backsheet
- Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 41509
- Zoro # G001105664
- UPC # 768702415095
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | One Size Fits Most |
Details
Color | White Backsheet |
Description
Maintain confidence and comfort with the reliable protection of TENA® Light Incontinence Pads. A soft topsheet pulls in liquid, drying quickly and keeping skin contact with liquid to a minimum. TENA® incontinence pads feature a Dry-Fast CoreTM with highly absorbent polymers. These wick away moisture and lock in liquids to prevent leaks.Cushioned sides gather to form an additional protective barrier, and to conform to the body's shape for a snug fit. Adhesive strips keep the bladder control pads in place for security and discretion, even as you stay on the move. Each pad is individually wrapped for hygiene and convenience, so you can keep one handy for quick changes.
- TENA® incontinence pads have a soft, rapidly drying topsheet that pulls in liquid to keep you dry
- A Dry-Fast CoreTM wicks away and traps liquid with absorbent polymers, preventing leaks
- Cushioned sides conform to the body's shape and gather for a secure fit
- An adhesive strip holds the pad securely in place for discretion
- TENA® sanitary pads are individually wrapped for convenience and hygiene
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA RITUALS Conditioner, 4PK (HA-SPAR-032)
- FIRST AID ONLY First Aid Kit w/House, 322pcs, 11x9.75", BL (91414)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- COVIDIEN Stretch Bandage, Sterile, Cotton Weave (KKSR019715)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- TENA 67501 Super Large Maximum Absorbency Briefs, 56PK (Tena-67501-Case)
- TENA Tena 72116 Extra Pull On Heavy Absorbency Underwear; Small - 64 per Case (Tena-72116-Case)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- TENA Tena 81780 Medium Protective Underwear Super Plus Men - 64 per Case (Tena-81780-Case)
- ALWAYS DISCREET Maximum Absorbent Underwear, Small / Medium, 19PK (10037000887369)
- Tena Incontinence Pants