Shop All Face and Body Soap
Tena
Cream Rinse-Free Body Wash Tube Unscented 8.5 oz., PK 10
Mfr # 64410
Zoro # G904993726
product price: $87.89
/pk 10, $8.79/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Tube
- Size 8.5 oz.
- Fragrance Unscented
- Form Cream
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 64410
- Zoro # G904993726
- Country of Origin Sweden
- Category Face and Body Soap
Dimensions
Size | 8.5 oz. |
Details
Packaging Type | Tube |
Fragrance | Unscented |
Form | Cream |
Color | White |
Description
Package Count: 10. Clean and moisturize the skin without rinsing with this 8.5-ounce Tena Body Wash Cleansing Cream. It is a versatile skincare product used for perineal and full-body cleansing. The Tena cleansing cream is more efficient than water and soap. It has a 3-in-1 formula that helps to clean, moisturize and soothe delicate skin. The body wash cleanser kills contaminants residing in basins and washcloths. It doesn't contain any alcohol or soap and supports healthy skin by retaining its natural pH level. The unscented body wash eliminates odors and refreshes the skin. It comes in a convenient tube.The Tena cleansing cream cleans, moisturizes and soothes skin. The alcohol-, scent- and soap-free formula maintains the natural pH of the skin It cleans efficiently, saving time The washing cream promotes hygienic cleansing through the elimination of pathogens in basins and washcloths It doesn't require rinsing It comes in an 8.5-ounce tube
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Deluxe Roadside Car Emergency Kit (867-DELUXE)
- ZORO SELECT Disposable Thermometer, Oral, Metric, White (21-770)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Pump Bottle (83670)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK10 (1-010)
- ZOGICS Organics Body Wash, Honey Coconut, 1 gallon (OBWHC128-Single)
- BEST SANITIZERS Hair and Body Liquid Soap, 1.25L, PK6 (SO10050)
- DOVE Dove Cool Moisture Body Wash 22 fl. oz. Bottle, PK4 (68631)
- DOVE Dove Sensitive Skin Body Wash 22 fl. oz. Bottle, PK4 (68541)
- ZEP Blue Energy Shower Gel, 1 gal., PK4 (146624)
- WARSAW CHEMICAL Island Shower Spa Soap, Pina Colada Scent, 1-Gallon, 4PK (20788-0000004)
- DIVERSEY Soft Care All Purpose Liquid, Gentle Floral, 1 gal Bottle, PK4 (100920026)
- Tena Face and Body Soap