Shop All Incontinence Pants
Tena
Comfort Knit Pant Brief Style Small / Medium, PK 2
Mfr # 36044
Zoro # G801195872
Sold in multiples of 2 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Seamless
- Material Knit Weave
- Color Blue
- Gender Unisex
- Style Brief Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tena
- MFR # 36044
- Zoro # G801195872
- UPC # 768702360449
- Country of Origin China
- Category Incontinence Pants
Dimensions
Size | Small / Medium |
Details
Closure Type | Seamless |
Material | Knit Weave |
Color | Blue |
Gender | Unisex |
Style | Brief Style |
Description
Tena Comfort pants are the best method of securing Tena absorbent pads. Small/medium size is designated with a blue stripe in waistband and is for 20 - 37 inch waists/hips.
- Lightweight, airy fabric design allows air to come in contact with the skin
- Soft, comfortable, breathable with a superior body-close fit
- Washable and reusable
- Seamless pants eliminate potential pressure points, enhancing wearer comfort
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Toothbrush, White, 150PK (CT-1512)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59309)
- MEDIQUE Instant Cold Pack, White, 4In. x 6In. (72401)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- TENA 67300 Ultra Briefs Large-Moderate, Heavy, 80PK (Tena-67300-Case)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- TENA 81920 Extra Large Protective Underwear Super Plus Men, 56PK (Tena-81920-Case)
- TENA 67501 Super Large Maximum Absorbency Briefs, 56PK (Tena-67501-Case)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- NORTHSHORE GoSupreme Pull-On Underwear, White, X-Large, 44"-56", 56PK (1359)
- Tena Incontinence Pants