Shop All Incontinence Pants
Tena
Comfort Knit Pant Brief Style Large / X-Large, PK 2
Mfr # 36055
Zoro # G701195835
product price: $16.45
/pk 2, $8.23/ea
Sold in multiples of 2 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Seamless
- Material Knit Weave
- Color Green
- Gender Unisex
- Style Brief Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 36055
- Zoro # G701195835
- UPC # 768702360555
- Country of Origin China
- Category Incontinence Pants
Dimensions
Size | Large / X-Large |
Details
Closure Type | Seamless |
Material | Knit Weave |
Color | Green |
Gender | Unisex |
Style | Brief Style |
Description
Tena Comfort pants are the best method of securing Tena absorbent pads. Large/extra large size is designated with a green stripe in waistband and is 28 to 52 inch waists/hips.
- Lightweight, airy fabric design allows air to come in contact with the skin
- Soft, comfortable, breathable with a superior body-close fit
- Washable and reusable
- Seamless pants eliminate potential pressure points, enhancing wearer comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENDALL Sponge, Non-Sterile, Gauze, PK50 (KCGS019187)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- OLDCASTLE Conditioner Infield/Turf 50lb (70972341)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-100-016)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- TENA 81920 Extra Large Protective Underwear Super Plus Men, 56PK (Tena-81920-Case)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- TENA Tena 72116 Extra Pull On Heavy Absorbency Underwear; Small - 64 per Case (Tena-72116-Case)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- TENA 67501 Super Large Maximum Absorbency Briefs, 56PK (Tena-67501-Case)
- MEDLINE Capri Plus Bladder Control Pads, Regular, 5.5" x 10.5", PK336 (BCPE01)
- Tena Incontinence Pants