Shop All Incontinence Pants
Tena
Comfort Knit Pant Brief Style 2X-Large / 3X-Large, PK 2
Mfr # 36066
Zoro # G001195900
product price: $18.55
/pk 2, $9.28/ea
Sold in multiples of 2 for $37.10
$37.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Seamless
- Material Knit Weave
- Color Green
- Gender Unisex
- Style Brief Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 36066
- Zoro # G001195900
- UPC # 768702360661
- Country of Origin China
- Category Incontinence Pants
Dimensions
Size | 2X-Large / 3X-Large |
Details
Closure Type | Seamless |
Material | Knit Weave |
Color | Green |
Gender | Unisex |
Style | Brief Style |
Description
Tena Comfort pants hold Tena absorbent pads in place. These are sold two per package. 2X-Large / 3X-Large size is for waists/hips from 38 to 62 inches.
- Lightweight, airy fabric design allows air to come in contact with the skin
- Soft, comfortable, breathable with a superior body-close fit
- Washable and reusable
- Seamless pants eliminate potential pressure points, enhancing wearer comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- ALEVE Pain Reliever, 50PK (BXAL-50)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- TENA 81920 Extra Large Protective Underwear Super Plus Men, 56PK (Tena-81920-Case)
- TENA 67501 Super Large Maximum Absorbency Briefs, 56PK (Tena-67501-Case)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- TENA Tena 81780 Medium Protective Underwear Super Plus Men - 64 per Case (Tena-81780-Case)
- TENA Tena 72116 Extra Pull On Heavy Absorbency Underwear; Small - 64 per Case (Tena-72116-Case)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 40PK (1274)
- Tena Incontinence Pants