Shop All Specialty Wipes
Tena
Classic Bath Wipe or Washcloth 7-9/10 x 12.5", PK 48
Mfr # 931644_PK
Zoro # G304988841
product price: $17.39
/pk 48, $0.36/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Scented
- Size 7-9/10 X 12-1/2 Inch
- Material Cloth-Like Material
- Container Type Soft Pack
- Primary Chemical Aloe / Vitamin E / Chamomile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 931644_PK
- Zoro # G304988841
- UPC # 768702657242
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 7-9/10 X 12-1/2 Inch |
Details
Fragrance | Scented |
Material | Cloth-Like Material |
Container Type | Soft Pack |
Primary Chemical | Aloe / Vitamin E / Chamomile |
Description
Package Count: 48. Practice good personal hygiene with the 7.9 x 12.5 inch Tena Disposable Bath Wipes. They're alcohol-free and soothe delicate skin with vitamin E, aloe and chamomile. Tena classic washcloths clean efficiently and are suitable for daily use. They come in a soft container pack with one-hand dispensing for quick access and a closable lid to protect the cloths from drying. Tena classic wipes have a mild scent that leaves a refreshing and clean feeling. The rinse-free bath wipes don't require water or a towel, as the moist cleansing cloths are ready to use. The non-sterile wipes contain no natural rubber latex, ensuring that they won't trigger allergic reactions. One pack contains 48 wipes.Tena classic washcloths contain aloe, vitamin E and chamomile, which soothes delicate skin The wipes are ideal for regular use and clean efficiently The soft container pack has a closable lid for convenience The moist cloths are ready to use and don't require water or a towel The non-sterile wipes feature a mild, refreshing scent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Mountain Breeze, 4 PK (DIA 05016)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56798)
- SURFACE SHIELDS Floor Protection, 36 In. x 250 Ft., Green (FS36250)
- HLS COMMERCIAL 3-Pack Vinyl TRASH Decal Sticker Set, UV-Resistant (HLSKERTRASH3)
- CHICOPEE Durawipe Medium-Duty Industrial Wipers, 13.1 x 12.6, White, 650/Roll (D733W)
- READ RIGHT Read Right RR1291 ScreenKleen Alcohol-Free Wipes Cloth 5 x 5 14/box (RR1291)
- TOUCH POINT WIPES TP Plus Disinfectant Wipes - 6 Canisters x 200 Wipes, 6.7 in.x6.7 in., EPA Registered, 6PK (WD200)
- THE BRUSH MAN Tub O’Towels Cleaning Wipes (90 Wipes/Disp), 6PK (CITRA-TOWELS)
- CHASE PRODUCTS Stainless Steel Cleaner Wipes (CHU5505H)
- TRIMACO 12" x 16" One Tuff Cloth Wiper, Dispenser Box, PK 75 (84075)
- READ RIGHT/ADVANTUS CORPORATION Read Right® OneStep CRT Screen Cleaning Pads, 100/Box - REARR1309 (RR1309)
- Tena Specialty Wipes