Shop All Specialty Wipes
Tena
Classic Adult Wipe or Washcloth 7-9/10 x 12.5", PK 96
Mfr # 65728
Zoro # G801243535
Sold in multiples of 2 for $37.58
$37.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Chemical Aloe / Vitamin E / Chamomile
- Fragrance Scented
- Size 7-9/10 X 12-1/2 Inch
- Material Cloth-Like Material
- Container Type Soft Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tena
- MFR # 65728
- Zoro # G801243535
- UPC # 768702657280
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 7-9/10 X 12-1/2 Inch |
Details
Primary Chemical | Aloe / Vitamin E / Chamomile |
Fragrance | Scented |
Material | Cloth-Like Material |
Container Type | Soft Pack |
Description
Gently and effective moistened wipes are designed for the care you provide on a daily basis. Offer economic personal hygiene, ideal for those with healthy yet delicate skin.
- Efficient, quality cleansing, ideal for everyday use
- Alcohol-free with aloe, chamomile and vitamin E to help soothe fragile skin
- A mild scent leaves the skin feeling fresh, clean and free from odors
- One-handed dispensing with closable lid that promotes infection control with single-wipe dispensing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee, 24" L, No-Notch EDPM Blade (78554)
- MAKITA 8 Pc. Flooring Set (P-70312)
- GLADE Automatic Air Freshener Hawaiian Breeze 62 oz (SJN337689)
- KOHLER Components Covered Tp Assembly (78384-BV)
- FALCON SAFETY Dust-Off, PREMOISTENED MONITOR CLEANING WIPES, CLOTH, 6 X 6.5, 80/TUB (DSCT)
- THE BRUSH MAN Tub O’Towels Cleaning Wipes (90 Wipes/Disp), 6PK (CITRA-TOWELS)
- TOUCH POINT WIPES TP Scrubbing Wipes, 6 Canisters x 72 wipes, 10in. x 12in. XL Size, HD Dual-Textured, 6PK (36072)
- LYSOL Lemon & Lime Blossom Scent Disinfecting Wipes 160 ct , 2PK (1920080296)
- CHEMTRONICS Alcohol Wipes, 4" x 3", 50 ct, PK50 (CP400)
- CHASE PRODUCTS Stainless Steel Cleaner Wipes (CHU5505H)
- KIMTECH Precision Wipers, POP-UP Box, 1-Ply, 4 2/5 x 8 2/5, White, PK16800 (5511)
- Tena Specialty Wipes