Tempur-Pedic By Raynor

Leather, Loop, Black


product price: $678.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Arm Style Loop
  • Seat Material Leather
  • Seat Color Black
  • Back Color Black
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 20.5"
Depth 28.5"
Height 22.56"
Overall Width 25.5"
Overall Height 46.25"

Details

Arm Style Loop
Seat Material Leather
Seat Color Black
Back Color Black
Color Black
Item Chairs/Stools
Material Leather
Standards GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards
Lumbar Support No
Features Arms Included, Knee Tilt
Weight Capacity Supports Up to 250 lb
Style High Back Chair
Application Conference & Meeting; Executive & Management; General Office & Task

Description

Tempur-Pedic® by Raynor 300 Leather High-Back Chair, Supports up to 250 lbs., Black Seat/Black Back, Black Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.