Shop All Pet & Animal Food & Treats
Temptations
Cat Treats Mega Pack Variety, 6.3 oz Pouch, 4PK
Mfr # 10719
Zoro # G208842867
product price: $39.59
/pk 4, $9.90/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.3 oz
- Flavor Savory Salmon; Seafood Medley; Tasty Chicken; Tempting Tuna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Temptations
- MFR # 10719
- Zoro # G208842867
- UPC # 23100107196
- Country of Origin United States
- Category Pet & Animal Food & Treats
Dimensions
Size | 6.3 oz |
Details
Item | Food |
Flavor | Savory Salmon; Seafood Medley; Tasty Chicken; Tempting Tuna |
Description
Reward your cat with these Temptation Cat Treats. With the crunchy outside and soft inside, these cat treats are great for your pet to enjoy. Grab this mega pack variety pack of Temptations Cat Treats and you'll have plenty of treats for a long time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Tripod Impulse Sprinkler (RL-8219-3L)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Zero Turn Tractor Cover, 50"W (52-233-031001-EC)
- LOGO BRANDS Iowa Black 9 x 9 Side Panel (155-48)
- STENS Air Filter For Briggs & Stratton 112200 130000-132000 2-5 Hp (100-081)
- D&D COMMODITIES D&D Commodities Wild Delight Nut N Berry Wild Bird Food 5 Lb 366050 (99021)
- SCOUT & ZOES Scout & Zoe's Venison Jerky Treats 6 oz. (3502)
- WILD DELIGHT Birdfood Golden Finch 5# (373050)
- C&S PRODUCTS C&S Products Insect Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12533)
- PURINA Purina 1780014914 Puppy Food, 32 lb Bag (1780014914)
- LYRIC Lyric Delite 20# Bag (26-47407)
- LYRIC Lyric 26-46824 Wild Bird Feed, 20 lb Bag (26-46824)
- Temptations Pet & Animal Food & Treats