Shop All Motorsport Engine and Intake
Tempro
Tempro TP520 Line Voltage -30 To 110 Degree F NEMA 4X NEC 547 Isolated Thermostat
Mfr # TP520
Zoro # G703948415
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempro
- MFR # TP520
- Zoro # G703948415
- UPC # 853777002360
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Features
- Type - Thermostat
- Style - Line voltage
- Isolated Wiring Compartment 2 Stage
- Switch type - SPDT
- Function - Heat & Cool
- Temperature range : -30 to 110°F
- Basic construction - Polymeric housing
- NEMA 4X NEC 547
- UL CSA Approved
- Dimension - 7 3/4 x 2 5/8 x 3 in.
- Item weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Concentrated Car Wash 24 oz (25024)
- SPECIALTY PRODUCTS CO Alignment Camber / Toe Shim - Rear, 75400 (75400)
- BETA 1 FILTERS Spin-On replacement filter for A05A10C2 / WIX (B1SO0003955)
- AGS Tube Nut, Union, Adapter Fitting Assortment, 18 SKU, BLFA-6 (BLFA-6)
- TEMPRO Tempro TP03CL Plastic Thermostat Guard - Clear; Small (TP03CL)
- TEMPRO Tempro TP501 Line Voltage -30 to 110 Degree F Steel housing SPDT Thermostat (TP501)
- TEMPRO Tempro TP02CL Plastic Thermostat Guard - Clear; Medium (TP02CL)
- TEMPRO Tempro TP507 Line Voltage -35 To 95 Degree F Steel housing SPST Thermostat (TP507)
- TEMPRO Tempro TP04CL Plastic Thermostat Guard - Clear; Large (TP04CL)
- TEMPRO Tempro TP10CL Thermostat Guard - Double Wall Antiprobe; Large (TP10CL)
- MR GASKET 316 Steel Strap With Rubber Center Silver With Black Insulator Set of 6 (3770G)
- Tempro Motorsport Engine and Intake