Shop All Motorsport Engine and Intake
Tempro
Tempro TP519 Line Voltage -0 To 120 Degree F SPDT Isolated SPDT Thermostat
Mfr # TP519
Zoro # G403948371
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempro
- MFR # TP519
- Zoro # G403948371
- UPC # 853777002353
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Features
- Type - Thermostat
- Style - Line voltage
- Isolated Wiring Compartment
- Switch type - SPDT
- Function - Heat & Cool
- Temperature range : - 0 to 120 F 60 in. Extended B
- ULB Sensor
- Basic construction - Polymeric housing
- NEMA 4X NEC 547
- UL CSA Approved
- Dimension - 6 3/4 x 2 5/8 x 3 in.
- Item weight - 1.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Ball Valve Full Port Tank 1 (V100FP/VX100FP)
- 3M Reflective Gate Arm Tape, Red/White, Width: 4 in (GA1616)
- MITCO Oil Filter Cart Sm (264-48M)
- VALVOLINE 5 gal Bucket, Drive Train Transmission Oil, Not Specified ISO Viscosity, 50W SAE (VV329)
- TEMPRO Tempro TP502 Line Voltage -30 to 110 Degree F Fixed Bulb Steel Housing SPST Thermostat (TP502)
- TEMPRO Tempro TP10CL Thermostat Guard - Double Wall Antiprobe; Large (TP10CL)
- TEMPRO Tempro TP510 Line Voltage -30 To 110 Degree F Heat & Cool SPDT Thermostat (TP510)
- TEMPRO Tempro TP507 Line Voltage -35 To 95 Degree F Steel housing SPST Thermostat (TP507)
- TEMPRO Tempro TP508 Line Voltage -30 To 110 Degree F Polymeric Housing SPDT Thermostat (TP508)
- TEMPRO Tempro TP02CL Plastic Thermostat Guard - Clear; Medium (TP02CL)
- ZEROSTART Engine Heater, 1250W, 120V, International (3500163)
- Tempro Motorsport Engine and Intake