Shop All Motorsport Engine and Intake
Tempro
Tempro TP518 Line Voltage -30 To 110 Degree F Polymeric Housing Isolated SPDT Thermostat
Mfr # TP518
Zoro # G303948440
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempro
- MFR # TP518
- Zoro # G303948440
- UPC # 853777002346
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Features
- Type - Thermostat
- Style - Line voltage
- Isolated Wiring Compartment
- Switch type - SPDT
- Function - Heat & Cool
- Temperature range : -30 to 110°F
- Basic construction - Polymeric housing
- NEMA 4X NEC 547
- UL CSA Approved
- Dimension - 7 3/4 x 2 5/8 x 3 in.
- Item weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS 16.9/18.4R34, 520/70R34 Radial Tractor Tube With TR218A Valve (322200)
- TIE DOWN MARINE Carpet-Bunk 11"X12' Black, #86137 (86137)
- BAJA DESIGNS SQUADRON SPORT, PAIR AMBER LED WIDE CORNERING (557815)
- BALDWIN FILTERS Hydraulic Filter, 1-1/16 x 3-5/32 In (PT283)
- TEMPRO Tempro TP04CL Plastic Thermostat Guard - Clear; Large (TP04CL)
- TEMPRO Tempro TP02CL Plastic Thermostat Guard - Clear; Medium (TP02CL)
- TEMPRO Tempro TP10CL Thermostat Guard - Double Wall Antiprobe; Large (TP10CL)
- TEMPRO Tempro TP501 Line Voltage -30 to 110 Degree F Steel housing SPDT Thermostat (TP501)
- TEMPRO Tempro TP508 Line Voltage -30 To 110 Degree F Polymeric Housing SPDT Thermostat (TP508)
- TEMPRO Tempro TP520 Line Voltage -30 To 110 Degree F NEMA 4X NEC 547 Isolated Thermostat (TP520)
- DONALDSON Fuel Filter, Spin-On Secondary, P550959 (P550959)
- Tempro Motorsport Engine and Intake