Shop All Motorsport Engine and Intake
Tempro
Tempro TP504 Line Voltage -30 to 90 Degree F 96 in. Bulb Steel Housing SPDT Thermostat
Mfr # TP504
Zoro # G303948426
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempro
- MFR # TP504
- Zoro # G303948426
- UPC # 853777002032
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Features
- Type - Thermostat
- Style - Line voltage
- Basic construction - Steel housing
- Switch type - SPDT
- Function - Heat & Cool
- 96 in. extended bulb sensor
- Temperature range : -30 to 90 F
- UL CSA Approved
- Dimension - 6 1/16 x 2 1/2 x 2 1/2 in.
- Item weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI SINGLE LID ALUM SHALLOW XBOX-FULLSIZE TRUCKS (C63SA)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/2 x 14 Foot (3011350)
- RACE SPORT (1) Replacement Halogen Strobe Light Bulb (Amber) (STROBEBULB-AM)
- QUICKCABLE Butt Connector, 8 ga., PK25 (160580-025)
- TEMPRO Tempro TP501 Line Voltage -30 to 110 Degree F Steel housing SPDT Thermostat (TP501)
- TEMPRO Tempro TP04CL Plastic Thermostat Guard - Clear; Large (TP04CL)
- TEMPRO Tempro TP508 Line Voltage -30 To 110 Degree F Polymeric Housing SPDT Thermostat (TP508)
- TEMPRO Tempro TP10CL Thermostat Guard - Double Wall Antiprobe; Large (TP10CL)
- TEMPRO Tempro TP520 Line Voltage -30 To 110 Degree F NEMA 4X NEC 547 Isolated Thermostat (TP520)
- TEMPRO Tempro TP518 Line Voltage -30 To 110 Degree F Polymeric Housing Isolated SPDT Thermostat (TP518)
- RED HORSE PERFORMANCE -08 TO -08 HOSE SEPARATOR - BLACK (730-08-08-2)
- Tempro Motorsport Engine and Intake