Shop All Test Equipment
Tempo Communications
Xpert Tone and Probe Kit W/ ABN Clips
Mfr # 811K/6A-BOX
Zoro # G3712777
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Telephone Lines
- Application For Tracing In Noisy Environments
- Includes Amplifier, Rugged Case, Tone Generator
- Waterproof No
- Type Xpert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # 811K/6A-BOX
- Zoro # G3712777
- UPC # 783310263753
- Country of Origin United States
- Category Test Equipment
Details
Item | Xpert Tone and Probe Kit W/ ABN Clips |
For Use With | Telephone Lines |
Application | For Tracing In Noisy Environments |
Includes | Amplifier, Rugged Case, Tone Generator |
Waterproof | No |
Type | Xpert |
Description
Xpert Tone and Probe Kit W/ ABN Clips, Includes Amplifier, Rugged Case, Tone Generator, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Fabricated (S1R4SPDUPLEX)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Red (HS397-S10-RED)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM220)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM510)
- TEMPO COMMUNICATIONS Sidekick T N (1137-5002)
- TEMPO COMMUNICATIONS NetCat 500 Cable Tester, VDV Wiring (NC-500)
- TEMPO COMMUNICATIONS Natilus Phone Test Set (PE945)
- TEMPO COMMUNICATIONS CATV Cable Tone Probe Kit, F-Type (402K)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- Tempo Communications Test Equipment