Shop All Test Equipment
Tempo Communications
Tracing Kit, Digital Hi-Perform
Mfr # 811K/50
Zoro # G810065456
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Telecommunications
- Includes Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempo Communications
- MFR # 811K/50
- Zoro # G810065456
- UPC # 783310129134
- Country of Origin United States
- Category Test Equipment
Details
For Use With | Telecommunications |
Includes | Tester |
Description
- •Designed for fast and accurate wire identification
- •Rugged woven nylon carrying case
- •50Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Air Cleaner (17211-ZT3-000)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- TEMPO COMMUNICATIONS Cablescout Pro Kit (TV90E)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- TEMPO COMMUNICATIONS Receiver (508SR-G)
- TEMPO COMMUNICATIONS Tone Generator, RJ11, RJ45, Modular Plug (77HP-G)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- TEMPO COMMUNICATIONS Tone Probe (200B-G)
- Tempo Communications Test Equipment