Shop All Test Equipment
Tempo Communications
Telephone Test Set
Mfr # TM-700
Zoro # G7456592
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Telephone Test Set
- Application Telephone Systems
- For Use With Telephone Lines
- Features Silicone Rubber Keypad, Over Voltage and Over Current Protection
- Connector Type ABN, RJ11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # TM-700
- Zoro # G7456592
- UPC # 783310009849
- Country of Origin United States
- Category Test Equipment
Dimensions
Dimensions | 9.25 (235 MM) Length X 2.5 (64 MM) Width X 3.25 (83 MM) Height |
Details
Item | Test Set |
Display | Telephone Test Set |
Application | Telephone Systems |
For Use With | Telephone Lines |
Features | Silicone Rubber Keypad, Over Voltage and Over Current Protection |
Connector Type | ABN, RJ11 |
Includes | Headset |
Dialing Method | Pulse, Tone |
Type | Tele-Mate Pro |
Storage/Operating Temperature | -10 C to +70 C, <95% humiditystorage, 0 C to +50 C, <90 % humidity (no condensation) operating |
DC Voltage | TNV-3 working, 500 V peak, 1500 V TRANSIENT |
Standard | TIA/EIA-470-B and ETSI |
Loop Current | < 10 mA < I < 125 mA |
Leakage | > 10 M ohms |
Replacement Part | Replaces PE830, Spares CS-01,CS-02, CS-03, CS-04, CS-05, CS-06, CS-07, HS-001 |
Testing Functions | Tone Generator |
Display Screen Type | LCD |
Adapters Included | RJ11 |
Display Type | Digital |
Alert Type | Light |
Description
Test Set, Adapters Included RJ11, Connector Type ABN, RJ11, Dialing Method Pulse, Tone, Features Silicone Rubber Keypad, Over Voltage and Over Current Protection, Testing Functions Tone Generator, Alert Type Light, Display Screen Type LCD, Display Type Digital, Includes Headset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- THERMOCUBE Thermocube 2 20-30F (TC-2)
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 40A, 2 Pole, 120/240V AC (UBITBA240)
- TEMPO COMMUNICATIONS Carry Case and Connectors, For NETcat-500 (NC-510)
- TEMPO COMMUNICATIONS Tester, Telephone Line (PE930)
- TEMPO COMMUNICATIONS Tone Probe 500Fp Boxed (500FPB)
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- TEMPO COMMUNICATIONS Tone Probe 500Xp Boxed (500XPB)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM220)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- Tempo Communications Test Equipment