Shop All Test Equipment
Tempo Communications
Stabilized Light Source
Mfr # SLS530
Zoro # G601866026
product price: $1,863.08
/ea
Free Shipping & Returns
$1,863.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fiber Measurement and Testing
- Display LCD
- For Use With TEMPO COMMUNICATIONS STABILIZED LIGHT SOURCE
- Measures 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength
- Features Accurate Insertion Loss Measurements, Auto Off or Continuous on Operation, Battery or 120/240VAC Operation, Dual and Triple Wavelength Laser Source, IP54 Compliant, Single Mode and Multimode Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # SLS530
- Zoro # G601866026
- UPC # 810025413033
- Country of Origin China
- Category Test Equipment
Dimensions
Maximum Wavelength Measurement | 1,550 nm |
Minimum Cable Length | 6 ft |
Minimum Wavelength Measurement | 1,310 nm |
Battery Size | 9V |
Manufacturer Warranty Length | Limited |
Description
Stabilized Light Source, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Single-Mode, IP Rating IP54, Product Type Stabilized Light Source, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 125V (HBL320P4W)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD2CPG6)
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- ZORO SELECT Strut Channel, 12 Gauge, Back to Back (FS-201SS PG 12.00)
- TEMPO COMMUNICATIONS Light Source Power Meter Kit (MM DUAL KIT)
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- TEMPO COMMUNICATIONS Basic Tone & Probe Kit 601K -G (601K-G)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- Tempo Communications Test Equipment