Shop All Test Equipment
Tempo Communications
Sidekick T N
Mfr # 1137-5002
Zoro # G3212800
product price: $1,712.30
/ea
Free Shipping & Returns
$1,712.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type T And N Series
- Resistance Rx1: Reads 0 To 2000 MΩ, Rx1K: Reads 0 To 2 MΩ
- Dimensions 10.750 IN x 4.250 IN x 2.500 IN
- Storage/Operating Temperature -4 to 140°F
- Loop Current 0 - 100 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # 1137-5002
- Zoro # G3212800
- UPC # 783310605263
- Country of Origin United States
- Category Test Equipment
Dimensions
Dimensions | 10.750 IN x 4.250 IN x 2.500 IN |
Details
Item | Sidekick T N |
Type | T And N Series |
Resistance | Rx1: Reads 0 To 2000 MΩ, Rx1K: Reads 0 To 2 MΩ |
Storage/Operating Temperature | -4 to 140°F |
Loop Current | 0 - 100 mA |
Leakage | RX10K: Reads 0 To 20 MOHM |
Stress Test | 0 To 82 dBmC |
Circuit Noise | 0 To 75 dBmC |
DC Voltage | 0 - 300 VDC |
AC Voltage | 0 - 300 V RMS |
Circuit Loss | -15 to +1 dB |
Power Influence | 50 - 100 dBmC |
Replacement Part | 1134-1002S Case, 1131-0202 Test Leads |
Power | Four AA batteries |
Description
Sidekick T N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- JOHNSON CONTROLS .05/5 in. WC, SPDT, # SWITCH, L BRKT (P32AF-1)
- MONOPRICE Cat5E Cable, 50 ft.Blue (11341)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- TEMPO COMMUNICATIONS NetCat 500 Cable Tester, VDV Wiring (NC-500)
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- TEMPO COMMUNICATIONS Cablescout Pro Kit (TV90E)
- TEMPO COMMUNICATIONS Tone Probe 500Xp Boxed (500XPB)
- TEMPO COMMUNICATIONS Xpert Tone and Probe Kit W/ ABN Clips (811K/6A-BOX)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- Tempo Communications Test Equipment