Shop All Test Equipment
Tempo Communications
Receiver For 402K
Mfr # 402R
Zoro # G310065468
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Telecommunications
- Includes Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # 402R
- Zoro # G310065468
- UPC # 783310603771
- Country of Origin United States
- Category Test Equipment
Details
For Use With | Telecommunications |
Includes | Receiver |
Description
- •Receiver Is Equipped With Female F-Connectors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G257)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (1FD55)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 30A, 600V AC, Non-Indicating (JTD030)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- TEMPO COMMUNICATIONS Tone Generator 77Hp-G/6A W/Holster (77HP-G/6A-01)
- TEMPO COMMUNICATIONS Tone Generator, RJ11, RJ45, Modular Plug (77HP-G)
- TEMPO COMMUNICATIONS Tester, Telephone Line (PE930)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- JONARD TOOLS Fiber Optic Connector Clean & Prep Kit+ (TK-184A)
- Tempo Communications Test Equipment