Shop All Test Equipment
Tempo Communications
Otdr, Sm Triple Filt, 13/15/16, Opm, Sls, A
Mfr # 930XC-30F-APC-FC
Zoro # G410065283
Free Shipping & Returns
$5,621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fiber
- Includes OTDR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempo Communications
- MFR # 930XC-30F-APC-FC
- Zoro # G410065283
- UPC # 783310026266
- Country of Origin China
- Category Test Equipment
Details
For Use With | Fiber |
Includes | OTDR |
Description
- •Locate fiber faults in FTT(x) and P2P networks
- •Optical power meter
- •Stabilized light source
- •Visual fault locator
- •Fiber analysis software for report generation
- •Large blacklit LCD color display
- •8 hour continuous use
- •1310/1550/1625nm FC/APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- IDEAL Shrink Tubing, 0.539in ID, Black, 6in, PK5 (46-322)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- TEMPO COMMUNICATIONS Natilus Phone Test Set (PE945)
- TEMPO COMMUNICATIONS Receiver (508SR-G)
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- TEMPO COMMUNICATIONS Tone Generator and Probe Kit, VDV (701K-G)
- TEMPO COMMUNICATIONS CATV Cable Tone Probe Kit, F-Type (402K)
- TEMPO COMMUNICATIONS Xpert Tone and Probe Kit W/ ABN Clips (811K/6A-BOX)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- Tempo Communications Test Equipment