Shop All Test Equipment
Tempo Communications
Optical Wave Splitter
Mfr # OWS202
Zoro # G301866227
product price: $420.00
/ea
Free Shipping & Returns
$420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wavelength Splitting (To Assist Fiber Measurement and Testing)
- For Use With OPTICAL WAVE SPLITTER
- Display LCD
- Measures 1490 nm Wavelength, 1577 nm Wavelength
- Features Compact Design, Eliminates the Need for Expensive Pon and DWDM Power Meters, High Accuracy to Measure Specific Channel Wavelengths, Low Loss, Low Return Loss Will Not Disrupt Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # OWS202
- Zoro # G301866227
- UPC # 810025413781
- Country of Origin China
- Category Test Equipment
Dimensions
Maximum Wavelength Measurement | 1,570 nm |
Minimum Wavelength Measurement | 1,490 nm |
Details
Item | Optical Wave Splitter |
Application | Wavelength Splitting (To Assist Fiber Measurement and Testing) |
For Use With | OPTICAL WAVE SPLITTER |
Display | LCD |
Measures | 1490 nm Wavelength, 1577 nm Wavelength |
Features | Compact Design, Eliminates the Need for Expensive Pon and DWDM Power Meters, High Accuracy to Measure Specific Channel Wavelengths, Low Loss, Low Return Loss Will Not Disrupt Network |
Connector Type | APC, SC |
Adapter Type | SC/APC |
Standards | RoHS Compliant |
Waterproof | No |
Product Type | Optical Wave Splitter |
Adapters Included | APC, SC |
Display Screen Type | LCD |
Display Type | Digital |
Testing Functions | Optical Power Measuring |
Description
Optical Wave Splitter, Connector Type APC, SC, Adapters Included APC, SC, Product Type Optical Wave Splitter, Testing Functions Optical Power Measuring, Display Screen Type LCD, Display Type Digital, Features Compact Design, Eliminates the Need for Expensive Pon and DWDM Power Meters, High Accuracy to Measure Specific Channel Wavelengths, Low Loss, Low Return Loss Will Not Disrupt Network, Maximum Wavelength Measurement 1,570 nm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- AC WORKS 30A 125V L5-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL530P-FC)
- QUICKCABLE Magnalug End Terminal, 1-2Ga, 3/8", PK5 (6201-005F)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- TEMPO COMMUNICATIONS Premium Tone & Probe Kit (801K)
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- TEMPO COMMUNICATIONS Cablescout Pro Kit (TV90E)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- TEMPO COMMUNICATIONS Loop Verifier (PE620-G)
- MEGGER Cable Fault Locater, 0-15,000 (CFL510G)
- Tempo Communications Test Equipment