Shop All Test Equipment
Tempo Communications
Optical Wave Splitter
Mfr # OWS201
Zoro # G501866188
product price: $400.00
/ea
Free Shipping & Returns
$400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display LCD
- Application Wavelength Splitting (To Assist Fiber Measurement and Testing)
- For Use With OPTICAL WAVE SPLITTER
- Measures 1490 nm Wavelength, 1570 nm Wavelength
- Features Compact Design, Eliminates the Need for Expensive Pon and DWDM Power Meters, High Accuracy to Measure Specific Channel Wavelengths, Low Loss, Low Return Loss Will Not Disrupt Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # OWS201
- Zoro # G501866188
- UPC # 810025413774
- Country of Origin China
- Category Test Equipment
Dimensions
Minimum Wavelength Measurement | 1,490 nm |
Maximum Wavelength Measurement | 1,570 nm |
Details
Item | Optical Wave Splitter |
Display | LCD |
Application | Wavelength Splitting (To Assist Fiber Measurement and Testing) |
For Use With | OPTICAL WAVE SPLITTER |
Measures | 1490 nm Wavelength, 1570 nm Wavelength |
Features | Compact Design, Eliminates the Need for Expensive Pon and DWDM Power Meters, High Accuracy to Measure Specific Channel Wavelengths, Low Loss, Low Return Loss Will Not Disrupt Network |
Connector Type | APC, SC |
Adapter Type | SC/APC |
Standards | RoHS Compliant |
Waterproof | No |
Product Type | Optical Wave Splitter |
Adapters Included | APC, SC |
Display Screen Type | LCD |
Display Type | Digital |
Testing Functions | Optical Power Measuring |
Description
Optical Wave Splitter, Connector Type APC, SC, Adapters Included APC, SC, Product Type Optical Wave Splitter, Testing Functions Optical Power Measuring, Display Screen Type LCD, Display Type Digital, Features Compact Design, Eliminates the Need for Expensive Pon and DWDM Power Meters, High Accuracy to Measure Specific Channel Wavelengths, Low Loss, Low Return Loss Will Not Disrupt Network, Maximum Wavelength Measurement 1,570 nm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Duplex Connector, 3/8 in, Zinc (21580)
- MERSEN Power Distribution Block, 3 Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63163)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- DAYTON Control Transformer, 150 VA, 60 °C, 24V AC, 277V AC (4MTR2)
- TEMPO COMMUNICATIONS NetCat 500 Cable Tester, VDV Wiring (NC-500)
- TEMPO COMMUNICATIONS Tone Generator 77Hp-G/6A W/Holster (77HP-G/6A-01)
- TEMPO COMMUNICATIONS Natilus Phone Test Set (PE945)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM510)
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM220)
- KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote (VDV526-100)
- Tempo Communications Test Equipment