Shop All Test Equipment
Tempo Communications
Optical Power Meter
Mfr # OPM520
Zoro # G601865999
Free Shipping & Returns
$462.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TEMPO COMMUNICATIONS OPTICAL POWER METER
- Application Fiber Measurement and Testing
- Display LCD
- Measures 1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 850 nm Wavelength
- Features Accurate Insertion Loss Measurement, Auto Off or Continuous On Operation, InGaAs Detector for Maximum Sensitivity, Measure Optical Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempo Communications
- MFR # OPM520
- Zoro # G601865999
- UPC # 810025413071
- Country of Origin China
- Category Test Equipment
Dimensions
Maximum Wavelength Measurement | 1,650 nm |
Battery Size | 9V |
Minimum Wavelength Measurement | 850 nm |
Minimum Cable Length | 6 ft |
Manufacturer Warranty Length | Limited |
Description
Optical Power Meter, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP54, Product Type Optical Network Power Meter, Testing Functions Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/8" x 12" - 10-Pack - (301124)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- SCHNEIDER ELECTRIC ContactBlock, Black, 1NO/1NC, 22mm, ZB4 (ZB4BZ1055)
- TEMPO COMMUNICATIONS NetCat 500 Cable Tester, VDV Wiring (NC-500)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- TEMPO COMMUNICATIONS Sidekick T N (1137-5002)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- Tempo Communications Test Equipment