Shop All Test Equipment
Tempo Communications
Optical Power Meter
Mfr # OPM220
Zoro # G501866232
product price: $269.23
/ea
Free Shipping & Returns
$269.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- For Use With TEMPO COMMUNICATIONS OPTICAL POWER METER
- Application Fiber Measurement and Testing
- Measures 1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 850 nm Wavelength
- Features Integrated Flash Light, Integrated Visual Fault Locator, Tone and Probe Fiber Networks, Universal Bulkheads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # OPM220
- Zoro # G501866232
- UPC # 810025413095
- Country of Origin China
- Category Test Equipment
Dimensions
Manufacturer Warranty Length | Limited |
Minimum Wavelength Measurement | 1,310 nm |
Battery Size | AAA |
Maximum Wavelength Measurement | 1,625 nm |
Description
Optical Power Meter, Connector Type Universal, Adapters Included Universal, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, Product Type Optical Network Power Meter, Testing Functions Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AAA, Display Screen Type LCD, Display Type Digital, Features Integrated Flash Light, Integrated Visual Fault Locator, Tone and Probe Fiber Networks, Universal Bulkheads, Includes Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- SCHNEIDER ELECTRIC Hour Counter 120 Vac (XB5DSG)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM510)
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- TEMPO COMMUNICATIONS Tester, Telephone Line (PE930)
- TEMPO COMMUNICATIONS Receiver (508SR-G)
- KLEIN TOOLS Digital Tone Generator (VDV500-163)
- Tempo Communications Test Equipment