Shop All Test Equipment
Tempo Communications
NetCat 500 Cable Tester, VDV Wiring
Mfr # NC-500
Zoro # G2466511
product price: $397.34
/ea
Free Shipping & Returns
$397.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with Greenlee Precision Digital Probes.
- Display Touch Screen LCD
- Application Tests STP, UTP, and Coaxial Cables
- Features Large Icons, Test and Troubleshoot Telephone Data and Coax Wiring
- Connector Type F-Type, RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # NC-500
- Zoro # G2466511
- UPC # 783310236399
- Country of Origin United States
- Category Test Equipment
Dimensions
Width | 1.400 IN |
Depth | 6.700 IN |
Height | 1.4" |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Maximum Cable Length | 2,000 ft |
Description
Cable Tester, Adapters Included F-Type, Connector Type F-Type, RJ45, Data Safe Monitor Yes, Display Screen Type LCD, For Use With Compatible with Greenlee Precision Digital Probes., Includes Coaxial (F) and Alligator Clip Test Cords, Modular RJ45 Twisted Pair, NETcat Pro 2 Main Unit with Stylus, Patch Lead Test and ID Unit, Removable Remote Jack, Maximum Cable Length 2,000 ft, Features Large Icons, Test and Troubleshoot Telephone Data and Coax Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN 3-Outlet Power Adapter; Orange (NE450873)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55668023)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- TEMPO COMMUNICATIONS Multi-Filter Tone Probe (200XP)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- TEMPO COMMUNICATIONS CATV Cable Tone Probe Kit, F-Type (402K)
- TEMPO COMMUNICATIONS Tone Generator, RJ11, RJ45, Modular Plug (77HP-G)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- Tempo Communications Test Equipment