Shop All Digital Multimeters
Tempo Communications
Multimeter Standard
Mfr # MM200
Zoro # G210066442
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Datacommunications
- Includes Multimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # MM200
- Zoro # G210066442
- UPC # 810025413408
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Details
For Use With | Datacommunications |
Includes | Multimeter |
Description
- •6000 count, segmented, bar-graph, auto-ranging multimeter that will suit most electricians' needs.
- •Backlit LCD
- •Supplied with silicone insulated safety lead
- •Fabric carry case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (101D-158C)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4306)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L30#)
- TRACEABLE Alarm Timer, 3/4 In. LCD (5004)
- TEMPO COMMUNICATIONS Multimeter Pocket (PM100)
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (FLK-1587MDT FC/WWG)
- OAKTON Dual-Channel Meter (35660-30)
- FLUKE Hvac True Rms Multimeter (2538803)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts (FLK279FC/IFLEX)
- SANWA Pocket Size Digital Multimeter with Built-In Case (PM7a)
- FLUKE ELECTRONICS INC Fluke Electronics FLK-115 True RMS Multimeter (FLK-115)
- Tempo Communications Digital Multimeters