Shop All Pipe and Utility Locators
Tempo Communications
Marker Ball, Polyethylene, Red
Mfr # OM-09
Zoro # G3314625
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Construction Polypropylene
- Color Red
- For Use With Power
- Accessory Type Marker Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # OM-09
- Zoro # G3314625
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Diameter | 4 in |
Outside Diameter | 4 in |
Burial Depth | 5 ft |
Details
Item | Marker Ball |
Construction | Polypropylene |
Color | Red |
For Use With | Power |
Accessory Type | Marker Ball |
For Marking | Power |
Housing Material | Polyethylene |
Description
Marker Ball, Burial Depth 5 ft, Color Red, For Marking Power, Housing Material Polyethylene, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (6.2020913E7)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PCT327)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU4)
- HART Stem Insert, 1/4 In (3102-4)
- TEMPO COMMUNICATIONS Digital LAN Tracing Kit (802K)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Blue (OM-08)
- TEMPO COMMUNICATIONS Tester, Irrigation Kit 24Bk (24BK)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Purple (OM-01)
- TEMPO COMMUNICATIONS Tester, Irrigation 24B (24B)
- TEMPO COMMUNICATIONS TRACKER II Buried Cable Locator (501)
- MAGNA-TRAK Magnetic Locator (MT101)
- Tempo Communications Pipe and Utility Locators