Shop All Pipe and Utility Locators
Tempo Communications
Marker Ball, Polyethylene, Purple
Mfr # OM-01
Zoro # G3314710
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4 in
- Construction Polypropylene
- Color Purple
- For Use With Non-Potable Water
- Accessory Type Marker Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # OM-01
- Zoro # G3314710
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Diameter | 4 in |
Burial Depth | 5 ft |
Outside Diameter | 4 in |
Details
Item | Marker Ball |
Construction | Polypropylene |
Color | Purple |
For Use With | Non-Potable Water |
Accessory Type | Marker Ball |
For Marking | Non-Potable Water |
Housing Material | Polyethylene |
For Potable Water Use | No |
Description
Marker Ball, Burial Depth 5 ft, Color Purple, For Marking Non-Potable Water, Housing Material Polyethylene, Outside Diameter 4 in, For Potable Water Use No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Recorder, 0 to 200 PSI (PW474)
- HONEYWELL THERMOCOUPLE 48"" H WELL (CQ100A1047)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- PCE INSTRUMENTS Radioactivity Meter, α-, β-, γ- and x- radiation (PCE-RAM 10)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- TEMPO COMMUNICATIONS Digital LAN Tracing Kit (802K)
- TEMPO COMMUNICATIONS Buried Line Locator (BLL-200)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Blue (OM-08)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Orange (OM-05)
- TEMPO COMMUNICATIONS TRACKER II Buried Cable Locator (501)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- Tempo Communications Pipe and Utility Locators