Shop All Pipe and Utility Locators
Tempo Communications
Marker Ball, Polyethylene, Blue
Mfr # OM-08
Zoro # G3314668
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Color Blue, Red
- For Use With Water
- Construction Polypropylene
- Accessory Type Marker Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # OM-08
- Zoro # G3314668
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Diameter | 4 in |
Outside Diameter | 4 in |
Burial Depth | 5 ft |
Details
Item | Marker Ball |
Color | Blue, Red |
For Use With | Water |
Construction | Polypropylene |
Accessory Type | Marker Ball |
Housing Material | Polyethylene |
For Marking | Water |
Description
Marker Ball, Burial Depth 5 ft, Color Blue, Red, For Marking Water, Housing Material Polyethylene, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LF)
- ZORO SELECT Boiler Gauge, Round, 0-75 PSI, 60 to 260 F, Case Color: Black (4CFC4)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 30/30 psi, 1/2 NPT Male Bottom Conn (45-740-30/30-psi)
- TEMPO COMMUNICATIONS HEADSET FOR GREENLEE TRACKER II (HS-1)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- TEMPO COMMUNICATIONS Tester, Irrigation 24B (24B)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Orange (OM-05)
- TEMPO COMMUNICATIONS Digital LAN Tracing Kit (802K)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Yellow (OM-03)
- EXTECH Circuit Breaker Finder, 120VAC, Enrgzd Lns (CB10)
- Tempo Communications Pipe and Utility Locators