Shop All Test Equipment
Tempo Communications
Light Source Power Meter Kit
Mfr # SMMMKIT-M
Zoro # G801866154
product price: $2,246.14
/ea
Free Shipping & Returns
$2,246.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fiber Measurement and Testing
- Display LCD
- For Use With TEMPO COMMUNICATIONS OPTICAL POWER METER AND STABILIZED LIGHT SOURCE KIT
- Measures 1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 850 nm Wavelength
- Features 270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # SMMMKIT-M
- Zoro # G801866154
- UPC # 810025413316
- Country of Origin China
- Category Test Equipment
Dimensions
Manufacturer Warranty Length | Limited |
Battery Size | 9V |
Minimum Wavelength Measurement | 1,310 nm |
Minimum Cable Length | 6 ft |
Maximum Wavelength Measurement | 1,625 nm |
Description
Light Source Power Meter Kit, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP54, Product Type Light Source Power Meter Kit, Testing Functions Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Waterproof Switch, SPDT, Black (D1021-540)
- SOUTHWIRE Building Wire, THHN, 1 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20504702)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- MG ELECTRONICS 12VAC 40VA (AC-AC) Power supply with screw terminals (MGT-1240)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- TEMPO COMMUNICATIONS Basic Tone & Probe Kit 601K -G (601K-G)
- TEMPO COMMUNICATIONS Pulse-Ground Fault Locator (PE2003-G)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- TEMPO COMMUNICATIONS CATV Cable Tone Probe Kit, F-Type (402K)
- SOUTHWIRE Cable Tester, RJ45 Connector Type (58744840)
- Tempo Communications Test Equipment