Shop All Test Equipment
Tempo Communications
Light Source Power Meter Kit
Mfr # SM T 1650 KIT HP
Zoro # G501866201
product price: $2,786.74
/ea
Free Shipping & Returns
$2,786.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TEMPO COMMUNICATIONS OPTICAL POWER METER AND STABILIZED LIGHT SOURCE KIT
- Application Fiber Measurement and Testing
- Display LCD
- Measures 1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 1650 nm Wavelength, 850 nm Wavelength
- Features 270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # SM T 1650 KIT HP
- Zoro # G501866201
- UPC # 810025413187
- Country of Origin China
- Category Test Equipment
Dimensions
Battery Size | 9V |
Maximum Wavelength Measurement | 1,650 nm |
Minimum Cable Length | 6 ft |
Minimum Wavelength Measurement | 1,310 nm |
Manufacturer Warranty Length | Limited |
Description
Light Source Power Meter Kit, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP54, Product Type Light Source Power Meter Kit, Testing Functions Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Ready, Black (HT8SP86)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- TEMPO COMMUNICATIONS Visual Fault Locator Kit (180XL)
- TEMPO COMMUNICATIONS Tone Probe (200B-G)
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- TEMPO COMMUNICATIONS CATV Cable Tone Probe Kit, F-Type (402K)
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- FLUKE NETWORKS Test Set, ABN Connector, Waterproof (22800009)
- Tempo Communications Test Equipment