Shop All Test Equipment
Tempo Communications
Inductive Amplifier Probe, LED Display
Mfr # 200EP-G
Zoro # G2578597
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LED
- Application Cable/Wire and Pair Tracing and Tone Detection
- Primary Function Copper Cable Tracing (Probe)
- For Use With Any Tone Generator
- Instrument Display None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # 200EP-G
- Zoro # G2578597
- UPC # 783310499879
- Country of Origin United States
- Category Test Equipment
Dimensions
Cable Length Display | No |
Length | 9" |
Width | 2.2" |
Depth | 1.1" |
Description
Speaker Probe, Data Safe Monitor Yes, Display Screen Type LED, For Use With Any Tone Generator, Includes Adjustable Volume Control, Headset Jack, LED Flashlight, Recessed Telephone Test, Visual Signal, Features Powerful Speaker For Noisy Environments, Recessed On/Off Button Control And High Gain For Accurate Wire Identification In Congested Cable Bundles And Equipment Rooms. Adjustable Volume Control For Precise Identification, An LED For Visual Signal Strength, Alert Type Sound, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (HOM48L125GRB)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54GD)
- TEMPO COMMUNICATIONS Tone Generator 77Hp-G/6A W/Holster (77HP-G/6A-01)
- TEMPO COMMUNICATIONS Tester, Telephone Line (PE930)
- TEMPO COMMUNICATIONS Light Source Power Meter Kit (MM DUAL KIT)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- TEMPO COMMUNICATIONS Tone Probe (200B-G)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- Tempo Communications Test Equipment