Shop All Pipe and Utility Locators
Tempo Communications
HEADSET FOR GREENLEE TRACKER II
Mfr # HS-1
Zoro # G5271235
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- For Use With Tempo 501 (Grainger SKU 1UG78) and 521A (Grainger SKU 34E853) Locators
- Features Adjustable, Cushioned Earpads, Provides Audible Signal Strength for Accurate Identification
- Operating Frequency 447.5 kHz
- Application Monitors the Received Signal in High Noise Level Areas After Being Plugged into Locator's Receiver Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # HS-1
- Zoro # G5271235
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Outside Diameter | 53 in |
Cable Length | 45 in |
Details
Item | Headset |
Color | Black, Silver |
For Use With | Tempo 501 (Grainger SKU 1UG78) and 521A (Grainger SKU 34E853) Locators |
Features | Adjustable, Cushioned Earpads, Provides Audible Signal Strength for Accurate Identification |
Operating Frequency | 447.5 kHz |
Application | Monitors the Received Signal in High Noise Level Areas After Being Plugged into Locator's Receiver Jack |
Accessory Type | HEADSET FOR GREENLEE TRACKER II |
Compatible with Manufacturer Model Number | Tempo 501, Tempo 521A |
Product Type | Headset for Greenlee Tracker II |
Compatible Manufacturer Part Number | Tempo 501, Tempo 521A |
Compatible with Manufacturer Model Number [NEW] | Tempo 501, Tempo 521A |
Compatible with Manufacturer Part Number | Tempo 501, Tempo 521A |
Compatible Grainger Part Number | 1UG78, 34E853 |
Compatible Manufacturer Model Number | Tempo 501, Tempo 521A |
For Use with Mfr. Model Number | Tempo 501, Tempo 521A |
For Use With Mfr. Model Number | Tempo 501, Tempo 521A |
Description
Headset, Application Monitors the Received Signal in High Noise Level Areas After Being Plugged into Locator's Receiver Jack, Cable Length 45 in, Color Black, Silver, Features Adjustable, Cushioned Earpads, Provides Audible Signal Strength for Accurate Identification, For Use With Tempo 501 (Grainger SKU 1UG78) and 521A (Grainger SKU 34E853) Locators, Operating Frequency 447.5 kHz, Outside Diameter 53 in, Product Type Headset for Greenlee Tracker II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC451)
- EXTECH Replacement Set Of Test Leads (382254)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-113-NIST)
- SCS Dissipative Floor Mat, Blue, 2 x 3 ft. (TM2436L3BL-L)
- TEMPO COMMUNICATIONS Tester, Irrigation 24B (24B)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Yellow (OM-03)
- TEMPO COMMUNICATIONS Tester, Irrigation Kit 24Bk (24BK)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Orange (OM-05)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Black/Orange (OM-02)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- Tempo Communications Pipe and Utility Locators