Shop All Test Equipment
Tempo Communications
Filter Probe, 50Hz
Mfr # 200FP/50
Zoro # G410105811
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Telecommunications
- Includes Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # 200FP/50
- Zoro # G410105811
- UPC # 783310604679
- Country of Origin United States
- Category Test Equipment
Details
For Use With | Telecommunications |
Includes | Probe |
Description
- •Filter probe for use in 50Hz power countries
- •3.5mm headset jack
- •Toughened polymer enclosure
- •Audible and visual signal indication
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 25ft (P022-025)
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- TEMPO COMMUNICATIONS Tone Generator 77Hp-G/6A W/Holster (77HP-G/6A-01)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- TEMPO COMMUNICATIONS Loop Verifier (PE620-G)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- Tempo Communications Test Equipment