Shop All Hard Case Storage
Tempo Communications
Dual Carrying Case
Mfr # 700C
Zoro # G110065415
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- For Use With Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # 700C
- Zoro # G110065415
- UPC # 783310086833
- Country of Origin China
- Category Hard Case Storage
Details
Includes | Case |
For Use With | Storage |
Description
- •Woven nylon carrying case
- •Fits belt clips up to 3" wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STANLEY 30FT CONTROL LOCK TAPE (STHT37245)
- TEKTON Everybit Precision Tool Kit (27-Piece) (2830)
- ABB OXS6X250, SEL.SHAFT 6X250 (OXS6X250)
- MILWAUKEE TOOL Crimper/Stripper, MT, 3 1/4 in L, 0.73 lb (48-22-3074)
- TEMPO COMMUNICATIONS Case, 2.41 Leather For All 77 Series (77CS)
- TEMPO COMMUNICATIONS Case Assembly, Soft And Strap Sk7B (1134-1002S)
- TEMPO COMMUNICATIONS Case Soft Padded Sidekick Plus, Black (1155-0635)
- PELICAN Black Protective Case, 38.12"L x 16"W x 6.12"D (017000-0010-110)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- SKB Olive Drab Green Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7M-E)
- PELICAN Black Protective Case, 33.43"L x 28.4"W x 17.6"D (1690NF)
- Tempo Communications Hard Case Storage