Shop All Motion Sensors
Tempo Communications
Core Alignment Fusion Splicer Kit
Mfr # FSP200-KIT2
Zoro # G902578734
Free Shipping & Returns
$7,902.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 200 Complete Cycles Per Battery Charge, 3 Year Warranty, 5,000 Burns Electrode Life, Attenuation Mode Capable, Compact and Light Weight for the Most Demanding Jobs, Compatible With Loose Tube Fibers, Core Alignment, Drop Tested to 76 cm, Eighteen Second Shrink Time, Five Second Boot Time, IP52 Compliant, Lowest Insertion Loss Splicing Technology, Password Protection for Anti-Theft, Screen Shot Capable, Seven Seconds Splicing
- Application Fiber Splicing
- For Use With Fiber Optic Cables
- Includes Extra Battery, FCL200 Cleaver, Fiber Strippers, Fusion Splicer
- Adapter Type FC, LC, SC, ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempo Communications
- MFR # FSP200-KIT2
- Zoro # G902578734
- UPC # 810025413347
- Country of Origin China
- Category Motion Sensors
Details
Item | Core Alignment Fusion Splicer Kit |
Features | 200 Complete Cycles Per Battery Charge, 3 Year Warranty, 5,000 Burns Electrode Life, Attenuation Mode Capable, Compact and Light Weight for the Most Demanding Jobs, Compatible With Loose Tube Fibers, Core Alignment, Drop Tested to 76 cm, Eighteen Second Shrink Time, Five Second Boot Time, IP52 Compliant, Lowest Insertion Loss Splicing Technology, Password Protection for Anti-Theft, Screen Shot Capable, Seven Seconds Splicing |
Application | Fiber Splicing |
For Use With | Fiber Optic Cables |
Includes | Extra Battery, FCL200 Cleaver, Fiber Strippers, Fusion Splicer |
Adapter Type | FC, LC, SC, ST |
Description
Core Alignment Fusion Splicer Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL MICRO TECHNOLOGIES Usb-C (M) To Usb-C (M) Cable (USBC-C3-TM)
- BRADY Parking Permits, Rearview, 001-100, Wht/Blu (95201)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000 (ML12-6F287)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- TEMPO COMMUNICATIONS Core Alignment Fusion Splicer Kit (FSP200-KIT1)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,200 sq ft (OSW12-M0W)
- XTRALERT Alert Sensor Only, Driveway, Wireless (2000VS)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft (OSC10-M0W)
- LEVITON Vac Snsr, PIR/Usonic, 120-277V AC, 1000sqft (O3C10-MDW)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- XTRALERT Alert System, Wireless, Driveway (2000V)
- Tempo Communications Motion Sensors