Shop All Motion Sensors
Tempo Communications
Core Alignment Fusion Splicer Kit
Mfr # FSP200-KIT1
Zoro # G302578747
Free Shipping & Returns
$8,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fiber Splicing
- Adapter Type FC, LC, SC, ST
- For Use With Fiber Optic Cables
- Features 200 Complete Cycles Per Battery Charge, 3 Year Warranty, 5,000 Burns Electrode Life, Attenuation Mode Capable, Compact and Light Weight for the Most Demanding Jobs, Compatible With Loose Tube Fibers, Core Alignment, Drop Tested to 76 cm, Eighteen Second Shrink Time, Five Second Boot Time, IP52 Compliant, Lowest Insertion Loss Splicing Technology, Password Protection for Anti-Theft, Screen Shot Capable, Seven Seconds Splicing
- Includes FCL200 Cleaver, FSP200 Fusion Splicer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempo Communications
- MFR # FSP200-KIT1
- Zoro # G302578747
- UPC # 810025413330
- Country of Origin China
- Category Motion Sensors
Details
Item | Core Alignment Fusion Splicer Kit |
Application | Fiber Splicing |
Adapter Type | FC, LC, SC, ST |
For Use With | Fiber Optic Cables |
Features | 200 Complete Cycles Per Battery Charge, 3 Year Warranty, 5,000 Burns Electrode Life, Attenuation Mode Capable, Compact and Light Weight for the Most Demanding Jobs, Compatible With Loose Tube Fibers, Core Alignment, Drop Tested to 76 cm, Eighteen Second Shrink Time, Five Second Boot Time, IP52 Compliant, Lowest Insertion Loss Splicing Technology, Password Protection for Anti-Theft, Screen Shot Capable, Seven Seconds Splicing |
Includes | FCL200 Cleaver, FSP200 Fusion Splicer |
Description
Core Alignment Fusion Splicer Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 6Ft Db9 F/F Serial Rs232 Null Modem Cable - Beige (03044)
- ADESSO TAA Smart Card Reader Keyboard (AKB-630SB-TAA)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(1) 120V NEMA 5-15 (BPC123047102)
- TEMPO COMMUNICATIONS Core Alignment Fusion Splicer Kit (FSP200-KIT2)
- XTRALERT Alert Sensor Only, Driveway, Wireless (2000VS)
- RODANN ELECTRONICS Rodann Electronics TXRX1000A Indoor Wireless Transmitter and Receiver up to 500 ft. (TXRX1000A)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- XTRALERT Alert System, Wireless, Driveway (2000V)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- SENSTAR Locating Fence-Mounted Intrusion Detecti (G6KT0603)
- Tempo Communications Security Alarms and Warnings