Shop All Test Equipment
Tempo Communications
CATV Cable Tone Probe Kit, F-Type
Mfr # 402K
Zoro # G1501744
product price: $227.05
/ea
Free Shipping & Returns
$227.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coax
- Application CATV Cable/Wire Tracing
- Primary Function Copper Cable Tracing (Tone & Probe Kit)
- Display LED
- Features 3 Methods of Signal Reception: Electrostatic Pickup for Non-Terminated Cables, Electromagnetic Pickup for Terminated or Shorted Cables and Direct Connection When Identifying in the Presence of Passive Devices. Provides Both Audible Tone and LED Display. I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # 402K
- Zoro # G1501744
- UPC # 783310086772
- Country of Origin United States
- Category Test Equipment
Dimensions
Cable Length Display | No |
Description
Tone and Probe Kit, Adapters Included F-Type, Connector Type Alligator Clips, Data Safe Monitor No, For Use With Coax, Includes Adapter Cable, Carrying Case, Receiver, Transmitter, Features 3 Methods of Signal Reception: Electrostatic Pickup for Non-Terminated Cables, Electromagnetic Pickup for Terminated or Shorted Cables and Direct Connection When Identifying in the Presence of Passive Devices. Provides Both Audible Tone and LED Display. I, Alert Type Sound, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-12)
- LEVITON GFI Receptacle (GFNT2-T)
- STI Safety Technology Inc STI Pushbutton (SS2128EX-EN)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- TEMPO COMMUNICATIONS Xpert Tone and Probe Kit W/ ABN Clips (811K/6A-BOX)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM510)
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- TEMPO COMMUNICATIONS Marker/Locator, Electronic (EML100)
- PROSKIT Network Tone/Probe Kit (MT-7028)
- Tempo Communications Test Equipment