Shop All General Hand Tool Kits
This Product is Discontinued
Tempo Communications
Cat-5 Cable Termination Kit 2.5Lb (Discontinued)
Mfr # 45469
Zoro # G0902520
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 6
- Number of Inspection and Retrieving Tools 0
- Number of Wrenches 0
- Tool Storage Included Yes
- Number of Miscellaneous Tools 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempo Communications
- MFR # 45469
- Zoro # G0902520
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Details
Number of Pieces | 6 |
Item | Cat-5 Cable Termination Kit 2.5Lb |
Number of Inspection and Retrieving Tools | 0 |
Number of Wrenches | 0 |
Tool Storage Included | Yes |
Number of Miscellaneous Tools | 0 |
Number of Pliers | 0 |
Measurement Type | SAE |
Tool Storage Type | Tool Case |
Number of Plumbing Tools | 0 |
Number of Measuring and Testing Tools | 0 |
Measuring and Testing Tools Included | None |
Number of Abrasives and Finishing Tools | 0 |
Electrical and Telecom Tools Included | Cable Cutters, Crimping Tool, Punchdown Blade, Punch Down Tool, Wire Stripper |
Number of Electrical and Telecom Tools | 6 |
Plumbing Tools Included | None |
Abrasives and Finishing Tools Included | None |
Sockets, Drive Tools, and Accessories Included | None |
Number of Sockets, Drive Tools, and Accessories | 0 |
Number of Putty Knives and Scrapers | 0 |
Tool Storage Material | Cordura |
Description
Cat-5 Cable Termination Kit 2.5Lb, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 6, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Cable Cutters, Crimping Tool, Punchdown Blade, Punch Down Tool, Wire Stripper, Measuring and Testing Tools Included None, Miscellaneous Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.