Shop All Test Equipment
Tempo Communications
Carry Case and Connectors, For NETcat-500
Mfr # NC-510
Zoro # G3233203
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NETcat Pro 2 Digital VDV Wiring Troubleshooter
- Application For NC-500 NETcat Pro 2 Digital VDV Wiring Troubleshooter
- Includes (7) Remote Jack Test and ID Units, Carrying Case, F-Type Connector, RJ45 Connector
- Waterproof No
- Data Safe Monitor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # NC-510
- Zoro # G3233203
- UPC # 783310236405
- Country of Origin United States
- Category Test Equipment
Details
Item | Carry Case and Connectors |
For Use With | NETcat Pro 2 Digital VDV Wiring Troubleshooter |
Application | For NC-500 NETcat Pro 2 Digital VDV Wiring Troubleshooter |
Includes | (7) Remote Jack Test and ID Units, Carrying Case, F-Type Connector, RJ45 Connector |
Waterproof | No |
Data Safe Monitor | No |
Type | Pro 2 |
Product Type | NETcat Pro Accessory Kit |
Compatible with Series | NETcat Pro |
Compatible with Manufacturer Model Number | NC-500 |
Compatible Manufacturer Part Number | NC-500 |
Compatible Manufacturer Model Number | NC-500 |
For Use with Mfr. Model Number | NC-500 |
For Use With Mfr. Model Number | NC-500 |
Description
Carry Case and Connectors, For Use With NETcat Pro 2 Digital VDV Wiring Troubleshooter, Product Type NETcat Pro Accessory Kit, Includes (7) Remote Jack Test and ID Units, Carrying Case, F-Type Connector, RJ45 Connector, Compatible with Manufacturer Model Number NC-500, Compatible with Series NETcat Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (S-10PH-IV)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ82GY)
- TEMPO COMMUNICATIONS Xpert Tone and Probe Kit W/ ABN Clips (811K/6A-BOX)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- TEMPO COMMUNICATIONS Marker/Locator, Electronic (EML100)
- TEMPO COMMUNICATIONS Cablescout Pro Kit (TV90E)
- TEMPO COMMUNICATIONS Multi-Filter Tone Probe (200XP)
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- REED INSTRUMENTS REED Sound Level Meter, Bluetooth Smart Series, includes ISO Certificate (R1620-NIST)
- Tempo Communications Test Equipment