Shop All Test Equipment
Tempo Communications
Basic Tone & Probe Kit 601K -G
Mfr # 601K-G
Zoro # G710065266
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Telecommunications
- Includes Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # 601K-G
- Zoro # G710065266
- UPC # 783310499893
- Country of Origin China
- Category Test Equipment
Details
For Use With | Telecommunications |
Includes | Probe |
Description
- •Cable pair ID
- •Cadence change for multi use
- •Tests continuity and polarity
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Hinged (A18R186HCR)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-WH)
- NVENT HOFFMAN Louver Plate Kit, 3.88 in. Hx4.5 in. W (AVK33)
- TEMPO COMMUNICATIONS Tester, Telephone Line (PE930)
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM220)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM510)
- TEMPO COMMUNICATIONS Multi-Filter Tone Probe (200XP)
- TEMPO COMMUNICATIONS CATV Cable Tone Probe Kit, F-Type (402K)
- REED INSTRUMENTS REED R8130 Light Meter, includes ISO Certificate (R8130-NIST)
- Tempo Communications Test Equipment