Shop All Computer Adapter Cables
Tempo Communications
Adapter, 900U Pair
Mfr # 1333
Zoro # G310065413
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Adapter
- For Use With Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempo Communications
- MFR # 1333
- Zoro # G310065413
- UPC # 783310013334
- Country of Origin China
- Category Computer Adapter Cables
Details
Includes | Adapter |
For Use With | Fiber |
Description
- •900 micron adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETH)
- CMPLE 28AWG HDMI Cable with Ferrite Cores - Green -10FT (784-N)
- UNIVIEW 5MP Sound-Light Alarm Dome Network Camera Starlight, Electric Zoom (IPC675LFW-AX4DUPKC-VG)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery replaces WKA12-8F2 DJW12-8HD TPH12080 F2 (ML8-121175)
- TEMPO COMMUNICATIONS Adapter, Soc, Lc (T10LC)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- CABLE WHOLESALE Power Cord Adapter- Black- C14 to NEMA 5-15R- 10 Amp- 1 foot (10W1-05201)
- PRUDENT WAY USB 3.0 To IDE & SATA Adapter (PR391755)
- ATEN TECHNOLOGY Usb Kvm Adapter Cable - Cpu Module - (KA7170)
- PALADIN TOOLS Adapter Rj11-Uk 6-WayBox (PA1921)
- Tempo Communications Computer Adapter Cables