Shop All Diagnostic and Monitoring Instruments and Supplies
Templeton
Monterey Frame Oregon Mattress; Dark Brown - Dark Brown
Mfr # TE87385
Zoro # G004017063
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE87385
- Zoro # G004017063
- UPC # 654204367928
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
The futon is a classic hardwood frame with mission style arms. This unique and versatile full size futon sofa easily converts to a Bed. This multifunctional piece of furniture can find a home in just about any type of room.
Features- Solid hardwood construction
- Converts to standard full size bed
- No tools needed for easy assembly
- Sofa height seating
- Plantation grown hardwood
- Sit, lounge, and sleep postion
- Color: Dark Brown - Dark Brown
- Frame Color: Barbados
- Fabric content: 53% Polyester, 42% Leather, 5% Cotton
- Mattress Specification: 294 Coil Hinged Spring, Cotton, High Density Foam, Hand Tufted
- Material: Wood and Fabric
- Number of Boxes: 3
- Country of Origin: United States
- N/A: 1 year Limited
- Assembly Required: Yes
- Mattress Dimension: 8 H x 54 W x 75 L
- Frame Dimension: 33 H x 79 L x 37 D
- Seat Dimension: 22" H x 74" W x 21" D
- Weight: 135
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Fanny Pack, Red (MS-33309)
- A2Z SCILAB BERNARD ROOT TIP STRAIGHT SPADE ELEVATOR ELE-0060 (A2Z-ZR809)
- DYNAREX Dynarex Combine Pads, Sterile, 1/Pouch, 5inW x 9inL, 400 Pcs (3501)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- STANLEY Stanley PHT150C SharpShooter Hammer Tacker, STANLEY (PHT150C)
- ECONOMY Periodontal Scaler, Sickle, H6/7 (18-740)
- DYNAREX Medical Blades #11 (4131)
- CLINTON Upholstered Mat Platform, Royal Blue (240-47-3RB)
- ILC Replacement for Marquette Ic-mq-mx10 IBP Adapter Cables (IC-MQ-MX10 IBP ADAPTER CABLES MARQUETTE)
- A2Z SCILAB Senn Muller Retractor Blunt (A2Z-ZR711)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- Templeton Diagnostic and Monitoring Instruments and Supplies